- 20 ft
- Natural UHMW Insert
- Stainless Steel Sheath Material
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
| Top Width | 0.46 in |
| Insert Material | Natural UHMW |
| Bottom Width | 0.67 in |
| Length | 20 ft |
| Height | 0.670 in |
| Color | White |
| Material | UHMW PE |
| Sheath Material | Stainless Steel |
| Weight | 0.43 LB |
| EAN or UPC | 787405473300 |

