- 10 ft
- Hi-Temp Mat'l (up to 525° F) Insert
- Stainless Steel Sheath Material
| Insert Material | PTFE |
| Material | PTFE |
| Length | 120 in |
| Height | 0.670 in |
| Top Width | 0.46 in |
| Bottom Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Color | Grey |
| Weight | 0.61 LB |
| EAN or UPC | 787405473386 |

