- 10 ft Length Lane Divider w/ 5" High UHMW Insert & Stainless Steel Sheath
| Hardware Type | Lane Divider |
| Length | 10 ft |
| Material | UHMW |
| Height | 5 1/2 in |
| Sheath Material | 304 Stainless Steel |
| Weight | 1.92 LB |
| EAN or UPC | 787405473553 |
| Hardware Type | Lane Divider |
| Length | 10 ft |
| Material | UHMW |
| Height | 5 1/2 in |
| Sheath Material | 304 Stainless Steel |
| Weight | 1.92 LB |
| EAN or UPC | 787405473553 |