- 20 ft Long Modified Rail
- Made of Natural UHMW w/a Stainless Steel Sheath
| Top Width | 0.46 in |
| Insert Material | Natural UHMW |
| Profile | M |
| Length | 20 ft |
| Bottom Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Total Height | 0.67 in |
| Weight | 0.4 LB |
| EAN or UPC | 787405473768 |

