- 11 ft
- Natural UHMW Round Insert
- Stainless Steel Sheath
features
- General purpose side rail for minimum container contact
| Insert Material | Natural UHMW |
| Top Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Bottom Width | 0.67 in |
| Length | 10 ft |
| Height | 0.670 in |
| Weight | 4.3 LB |
| EAN or UPC | 662288969723 |

