- 20 ft
- Natural UHMW Round Insert
- Stainless Steel Sheath
description
- General-purpose side rail for minimum container contact.
| Material | UHMW PE |
| Bottom Width | 0.67 in |
| Height | 0.670 in |
| Insert Material | Natural UHMW |
| Sheath Material | Stainless Steel |
| Length | 20 ft |
| Weight | 0.25 LB |
| EAN or UPC | 787405474222 |

