- 8 ft
- Natural UHMW Round Insert
- Stainless Steel Sheath
description
- General-purpose side rail for minimum container contact.
| Length | 8 ft |
| Material | UHMW PE |
| Insert Material | Natural UHMW |
| Bottom Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Height | 0.670 in |
| Weight | 3.4 LB |
| EAN or UPC | 787405474192 |

