Skip to content Skip to navigation menu
System PlastVG-SSRS-10

VG-SSRS-10

UHMW PE White Solid Flat Guide Rail
Item #101887209
  • Flat Guide Rail
  • 10 ft Length
  • White Color
  • UHMW PE Material
System PlastVG-SSRS-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flat Guide Rail
  • 10 ft Length
  • White Color
  • UHMW PE Material
Material UHMW PE
Color White
Length 10 ft
Weight 0.42 LB
EAN or UPC 787405474376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison