- Flat Guide Rail
- 20 ft Length
- White Color
- UHMW PE Material
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Material | UHMW-PE |
| Color | White |
| Length | 240 in |
| Sheath Material | Stainless Steel |
| Part Width | 0.67 in, 17 mm |
| Standard | FDA Accepted |
| Part Height | 0.67 in, 17 mm |
| Profile | Round Rail Guide |
| Sheath Thickness | 0.078 in |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Inch |
| Bend Radius [Min] | 3 in |
| Weight | 0.42 LB |
| EAN or UPC | 787405474390 |

