- UHMW-PE Material
- Stainless Steel Sheath Material
- 0.75 in Width
- 120 in Length
- Buy in Increments of 10
description
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
| Sheath Thickness | 0.078 in |
| Standard | FDA Accepted |
| Part Height | 0.83 in, 21.1 mm |
| Color | White |
| Inch/Metric | Inch |
| Profile | Tee Guide Rail |
| Length | 120 in |
| Height | 0.810 in |
| Sheath Material | Stainless Steel |
| Bottom Width | 0.67 in |
| Part Width | 0.75 in, 19.1 mm |
| Insert Material | Natural UHMW |
| Bend Radius [Min] | 4 in |
| Temperature Range [Max] | 180 °F |
| Top Width | 3/4 in |
| Material | UHMW-PE |
| Weight | 0.41 LB |
| EAN or UPC | 726166196011 |

