- UHMW-PE Material
- Stainless Steel Sheath Material
- 1.25 in Width
- 120 in Length
- Buy in Increments of 10
description
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Sheath Material | Stainless Steel |
| Length | 120 in |
| Height | 0.83 in |
| Width | 1.25 in |
| Color | White |
| Top Width | 1.25 in |
| Temperature Range [Max] | 180 °F |
| Sheath Thickness | 0.078 in |
| Material | UHMW-PE |
| Insert Material | Natural UHMW |
| Rail Type | Standard |
| Profile | Tee Guide Rail |
| Part Width | 1.25 in, 31.8 mm |
| Temperature [Max] | 180 °F |
| Bend Radius [Min] | 4 in |
| Bottom Width | 0.67 in |
| Standard | FDA Accepted |
| Inch/Metric | Inch |
| Tensile Strength | Steel 70,000 psi, UHMW 4,000-5,500 psi |
| Steel Gauge (ga) | 14 |
| Part Height | 0.83 in, 21.1 mm |
| Weight | 0.57 LB |
| EAN or UPC | 662288969761 |

