- 240" x 1.25" x 0.83"
- UHMW-PE
- Stainless Steel Sheath
- Buy in Increments of 20
features
- Ram extruded UHMW-PE
- Ultra high molecular weight material can be used in a variety of applications
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage
- High wear resistance
| Sheath Material | Stainless Steel |
| Height | 0.83 in |
| Tensile Strength | Steel 70,000 psi, UHMW 4,000-5,000 psi |
| Length | 20 ft |
| Bottom Width | 0.67 in |
| Temperature [Max] | 180 °F |
| Bend Radius [Min] | 4 |
| Steel Gauge (ga) | 14 |
| Top Width | 1.25 in |
| Material | UHMW-PE |
| Color | White |
| Insert Material | Natural UHMW |
| Rail Type | Standard |
| Weight | 11.399999999999999 LB |
| EAN or UPC | 787405474659 |

