- Nolu-SD Material
- Stainless Steel Sheath Material
- 1.25 in Width
- 120 in Length
- Buy in Increments of 10
features
- Ram extruded UHMW-PE with static dissipating additives (SD).
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- Static dissipating additives
- FDA & USDA complaint material.
- 304 stainless steel sheath
| Inch/Metric | Inch |
| Sheath Thickness | 0.078 in |
| Sheath Material | Stainless Steel |
| Material | Nolu-SD |
| Part Width | 1.25 in, 31.8 mm |
| Profile | Tee Guide Rail |
| Bend Radius [Min] | 4 in |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Part Height | 0.83 in, 21.1 mm |
| Length | 120 in |
| Weight | 0.57 LB |
| EAN or UPC | 787405519886 |

