- Nolu-SD Material
- Stainless Steel Sheath Material
- 1.25 in Width
- 240 in Length
- Buy in Increments of 20
| Bend Radius [Min] | 4 in |
| Standard | FDA Accepted |
| Inch/Metric | Inch |
| Length | 240 in |
| Sheath Thickness | 0.078 in |
| Profile | Tee Guide Rail |
| Sheath Material | Stainless Steel |
| Material | Nolu-SD |
| Part Width | 1.25 in, 31.8 mm |
| Part Height | 0.83 in, 21.1 mm |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Weight | 0.57 LB |
| EAN or UPC | 787405519909 |

