- 120" x 1.6" x 0.83"
- UHMW-PE
- Stainless Steel Sheath
- Buy in Increments of 10
features
- Ultra high molecular weight material can be used in a variety of applications
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage
- High wear resistance
- Ram extruded UHMW-PE
| Insert Material | Natural UHMW |
| Color | White |
| Bottom Width | 0.67 in |
| Width | 1.6 in |
| Material | UHMW-PE |
| Top Width | 1.6 in |
| Height | 0.83 in |
| Sheath Material | Stainless Steel |
| Temperature [Max] | 180 °F |
| Length | 10 ft |
| Bend Radius [Min] | 4 |
| Weight | 0.6 LB |
| EAN or UPC | 726166196004 |

