- Nolu-SD Material
- Stainless Steel Sheath Material
- 1.6 in Width
- 120 in Length
- Buy in Increments of 10
| Color | Black |
| Bend Radius [Min] | 4 in |
| Part Height | 0.83 in, 21.1 mm |
| Part Width | 1.6 in, 40.6 mm |
| Profile | Tee Guide Rail |
| Temperature Range [Max] | 180 °F |
| Sheath Material | Stainless Steel |
| Material | Nolu-SD |
| Sheath Thickness | 0.078 in |
| Length | 120 in |
| Standard | FDA Accepted |
| Inch/Metric | Inch |
| Weight | 0.61 LB |
| EAN or UPC | 787405520127 |

