- PTFE Material
- Stainless Steel Sheath Material
- 1.25 in Width
- Buy in Increments of 10
description
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
| Standard | No |
| Color | Grey |
| Part Width | 1.25 in, 31.8 mm |
| Inch/Metric | Inch |
| Bend Radius [Min] | 4 in |
| Bottom Width | 0.67 in |
| Sheath Thickness | 0.078 in |
| Profile | Tee Guide Rail |
| Temperature Range [Max] | 500 °F |
| Material | PTFE |
| Part Height | 0.83 in, 21.1 mm |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Top Width | 1 1/4 in |
| Insert Material | Hi Temp (up to 525° F) |
| Height | 0.810 in |
| Weight | 0.87 LB |
| EAN or UPC | 787405475243 |

