- UHMW-PE Material
- Stainless Steel Sheath Material
- 1.19 in Width
- 240 in Length
- Buy in Increments of 20
description
- Economical alternative to other chain guiding systems.
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Sheath Thickness | 0.078 in |
| Bend Radius [Min] | 4 in |
| Inch/Metric | Inch |
| Height to Surface | 1.08 in |
| Sheath Material | Stainless Steel |
| Temperature Range [Max] | 180 °F |
| Part Width | 1.19 in, 30.2 mm |
| Insert Material | Natural UHMW |
| Color | White |
| Material | UHMW-PE |
| Length | 240 in |
| Profile | Tab Chain Guide Rail |
| Bottom Width | 0.67 in |
| Standard | FDA Accepted |
| Part Height | 1.07 in, 27.2 mm |
| Weight | 0.63 LB |
| EAN or UPC | 787405475182 |

