- UHMW-PE Material
- Stainless Steel Sheath Material
- 1.12 in Width
- 240 in Length
- Buy in Increments of 20
| Temperature Range [Max] | 180 °F |
| Material | UHMW-PE |
| Bend Radius [Min] | 4 in |
| Part Height | 0.72 in, 18.3 mm |
| Inch/Metric | Inch |
| Length | 240 in |
| Standard | FDA Accepted |
| Part Width | 1.12 in, 28.4 mm |
| Profile | Tab Chain Guide Rail |
| Sheath Material | Stainless Steel |
| Color | White |
| Sheath Thickness | 0.078 in |
| Weight | 5.0 LB |
| EAN or UPC | 787405767058 |

