- Nolu-S Material
- 120 in Length
- Stainless Steel Sheath Material
| Standard | FDA Accepted |
| Length | 120 in |
| Part Height | 1 in, 30 mm |
| Material | NOLU-S |
| Sheath Material | Stainless Steel |
| Part Width | 1 in, 25.4 mm |
| Color | Grey |
| Bend Radius [Min] | 18 in |
| Temperature Range [Max] | 140 °F |
| Sheath Thickness | 0.078 in |
| Profile | Round Belt Guide Rail |
| Inch/Metric | Inch |
| Weight | 0.59 LB |
| EAN or UPC | 787405521575 |

