- UHMW-PE Material
- 1 in Width
- 120 in Length
- Stainless Steel Sheath Material
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Color | White |
| Sheath Material | Stainless Steel |
| Material | UHMW-PE |
| Length | 120 in |
| Weight | 0.49 LB |
| EAN or UPC | 787405521827 |

