- 0.75 Rod Ø (in)
- POLYAMIDE Material
features
- Stacking ring used with VG-202/203 brackets and cap series where increased height is necessary.
- Polyamide material.
- When stacking rings are used the rod center line changes and a longer bolt is required.
| Component Series | VG-VSR |
| Rod Diameter | 0.75 in |
| Measurement System | Universal |
| Material | POLYAMIDE |
| Ring Guide Dia. | 1.17 in |
| Ring O.D. | 1.4 in |
| Ring Width | 0.5 in |
| Weight | 0.027 LB |
| EAN or UPC | 787405523753 |

