- Square Hole type
- Stainless Steel Material
features
- Double guide rail clamp, narrow with square hole. Stainless steel, 11 gauge.
| Length | 1 1/2 in |
| Fastener | 5/16 or M8 |
| Hole Style | Square |
| Material | Stainless Steel |
| Rail Centers | 2.5 in |
| Hole Type | Square |
| Part Width | 1.5 in |
| Measurement System | Universal |
| Series | VG-011 |
| Part Height | 0.79 in |
| Fastener Sizes | 5/16, M8 |
| Component Series | VG-011 |
| Duty Type | Heavy |
| Distance Between Rails | 2.5 in |
| Use With | Guide Rail |
| Weight | 0.2 LB |
| EAN or UPC | 787405010482 |

