- Round Hole type
- Stainless Steel Material
features
- Double guide rail clamp with round hole.
- 3 inches wide, used for splicing rail together.
- Stainless steel, 11 gauge.
| Rail Centers | 2.5 in |
| Part Width | 3 in |
| Part Height | 0.79 in |
| Material | Stainless Steel |
| Series | VG-011 |
| Component Series | VG-011 |
| Measurement System | Universal |
| Hole Type | Round |
| Duty Type | Heavy |
| Fastener | 3/8 OR M10 |
| Weight | 0.4 LB |
| EAN or UPC | 787405015463 |

