- 1.5 Part Length (in)
- 0.75 Distance between Hole and Rail center (in)
- Square Hole type
- Stainless Steel Material
features
- Single guide rail clamp with square hole. 3 inches wide, used for splicing rail together. 316 stainless steel, 14 gauge.
| Length | 1.5 in |
| Material | Stainless Steel |
| Hole Type | Square |
| Fastener Sizes | 5/16, M8 |
| Duty Type | Heavy |
| Part Width | 3 in |
| Part Height | 0.75 in |
| Component Series | VG-012 |
| Measurement System | Universal |
| Fastener | 5/16 or M8 |
| Hole Style | Square |
| Distance Between Hole and Rail Center | 0.75 in |
| Use With | Guide Rail |
| Distance Between Rails | N/A |
| Series | VG-012 |
| Weight | 0.18 LB |
| EAN or UPC | 787405019560 |

