System Plast
VG01501
PENDING RECODE TO SYSP_VG-015-01, MTRL - 112119244
Item #101663101
-
Pre-Packed Quantities
- Heavy-Duty Self Tightening Clip
- 1" Long
- 304 Stainless Steel
- 0.640" Bolt Length
- 5/16 Thread Size
features
- Heavy-duty support for guide rail
- Automatically clamps onto Valu-Guide rail when the bolt is tightened
| Material | 304 Stainless Steel |
| Length | 1 in |
| Thread Size | 5/16 |
| Bolt Length | 0.64 in |
| Type | Self Tightening |
| Weight | 0.1 LB |
-
Pre-Packed Quantities

