- Heavy Duty Type
- Stainless Steel Material
- 19 Bolt Length (mm) Bolt Length (in)
- M8 Thread (mm)
features
- Heavy duty, self tightening clip, for supporting guide rail.
- Automatically clamps onto Valu Guide rail when the bolt is tightened.
- Saves assembly time and can be used with brackets or support beams.
- Stainless steel, 13 gauge.
- Hardware not included.
| RECOMMENDED TORQUE | 19 ft-lbs/26 nm |
| Thread Size | M8 |
| Width | 1 in |
| Thread | M8 |
| Measurement System | Metric |
| Bolt Length | 19 mm |
| Component Series | VG-015 |
| Length | 1 in |
| Part Height | 0.89 in |
| Height | 0.89 in |
| Duty Type | Heavy |
| Series | VG-015 |
| Material | Stainless Steel |
| Part Width | 1 in |
| Weight | 0.076 LB |
| EAN or UPC | 787405033696 |

