- Heavy Duty Type
- Stainless Steel Material
- 32 Bolt Length (mm) Bolt Length (in)
- M8 Thread (mm)
features
- Heavy duty, self tightening clip, for supporting guide rail. Automatically clamps onto Valu Guide rail when the bolt is tightened. Saves assembly time and can be used with brackets or support beams. Stainless steel, 13 gauge. Hardware not included.
| Height | 0.89 in |
| Measurement System | Metric |
| Part Width | 1 in |
| Material | Stainless Steel |
| RECOMMENDED TORQUE | 19 ft-lbs/26 nm |
| Thread | M8 |
| Series | VG-015 |
| Bolt Length | 32 mm |
| Length | 1 in |
| Part Height | 0.89 in |
| Thread Size | M8 |
| Component Series | VG-015 |
| Duty Type | Heavy |
| Width | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405033733 |

