- Heavy Duty Type
- 1.1 Part Length (in)
- ANODIZED ALUMINUM Material
features
- Heavy duty, anodized aluminum compression clip, for supporting guide rail. Clip grips onto rail when the bolt is tightened.
| Duty Type | Heavy |
| Fastener | 5/16 |
| Height | 0.99 in |
| Series | VG-016 |
| Measurement System | Universal |
| Part Width | 0.81 in |
| Part Height | 0.99 in |
| Length | 1.1 in |
| Material | Anodized Aluminum |
| Type | Compression |
| Thread Size | N/A |
| Width | 0.81 in |
| Component Series | VG-016 |
| Compatibility | VG-017 Backing Plate |
| Weight | 0.24 LB |
| EAN or UPC | 787405033771 |
-
Pre-Packed Quantities


