- Heavy Duty Type
- 1 Part Length (in)
- Stainless Steel Material
- 25.5 Bolt Length (mm) Bolt Length (in)
- M8 Thread (mm)
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Width | 0.85 in |
| Part Width | 0.85 in |
| Part Height | 0.85 in |
| Bolt Length | 25.5 mm |
| Height | 0.85 in |
| Duty Type | Heavy |
| Series | VG-018M |
| Material | Stainless Steel |
| Type | Heavy-Duty |
| Thread | M8 |
| Length | 1 in |
| Fastener | 5/16 |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Measurement System | Metric |
| Component Series | VG-018M |
| Thread Size | M8 |
| Weight | 0.1 LB |
| EAN or UPC | 787405035683 |
-
Pre-Packed Quantities


