- Heavy Duty Type
- 1 Part Length (in)
- Stainless Steel Material
- 30 Bolt Length (mm) Bolt Length (in)
- M8 Thread (mm)
features
- Heavy duty clip for supporting guide rail. Two piece compression style for easy assembly and adjustment. Works with brackets, support beams, and adjusting rods. Stainless steel, 13 gauge. Hardware not included.
| Width | 0.85 in |
| Component Series | VG-018M |
| Fastener | 5/16 |
| Thread Size | M8 |
| Bolt Length | 30 mm |
| Part Width | 0.85 in |
| Series | VG-018M |
| Measurement System | Metric |
| Duty Type | Heavy |
| Part Height | 0.85 in |
| RECOMMENDED TORQUE | 17 ft-lbs/23 nm |
| Length | 1 in |
| Type | Heavy-Duty |
| Height | 0.85 in |
| Thread | M8 |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 787405035690 |
-
Pre-Packed Quantities


