- Adjusting Rods for Rod Ends Type
- 5/8 Rod Ø (in)
- 6 Part Length (in)
description
- Attaches to VG-019-12 or VG-020-01 rod ends
- Holds Valu-Guide rail firmly in position and adjusts quickly when required
- Available in various lengths with 1/2" or 5/8" diameters
features
- Stainless steel. Adjusting rods for rod ends. Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends. Holds guide rail firmly in position and adjust
| Overall Length | 6.67 in |
| Shape | Round |
| Material | Stainless Steel |
| Outside Dia. | 0.625 in |
| Tap Size | N/A |
| Useable Length | 6 in |
| Type | Adjusting Rods for Rod Ends |
| Length | 6 in |
| Weight | 0.558 LB |
| EAN or UPC | 787405035966 |

