- Heavy Duty Type
- 1.25 Part Length (in)
- Stainless Steel Material
features
- Heavy duty clip for supporting guide rail.
- Two piece compression style for easy assembly and adjustment.
- Stainless steel, 13 gauge.
| Width | 1.25 in |
| Material | Stainless Steel |
| Part Width | 1.25 in |
| Measurement System | Universal |
| Length | 1.25 in |
| Fastener | 5/16 |
| Series | VG-113 |
| Duty Type | Heavy |
| Component Series | VG-113 |
| Weight | 0.1 LB |
| EAN or UPC | 787405483507 |

