System Plast
VG117H50125
VG-117 Series Zinc Plated Steel 5 in Hex Head Bolt Splice Kit
Item #103474468
- VG-117 Series
- Zinc Plated Steel Material
- 1.25 in Width
- Hex Head Bolt
features
- BeadRail and SpeedRail splice kits. Used for joining two sections of aluminum channel BeadRail or SpeedRail. Zinc plated steel. Hardware included.
| Fastener | Hex head bolt |
| Material | Zinc Plated Steel |
| Measurement System | Universal |
| Length | 5 in |
| Part Width | 1.25 in |
| Component Series | VG-117 |
| Series | VG-117 |
| Compatibility | 3 in Aluminum Bead Rail |
| Weight | 0.46 LB |
| EAN or UPC | 787405483521 |
