- Adjusting Rod Protective Cap Type
- 5/8 Rod Ø (in)
- 0.84 Part Length (in)
features
- Yellow PVC adjusting rod protective cap.
- Can be used on all VG-020, VG-212, and VG-232 adjusting rods.
| Material | PVC |
| Type | Adjusting Rod Protective Cap |
| Color | Yellow |
| Length | 0.84 in |
| Weight | 0.01 LB |
| EAN or UPC | 726166449445 |

