- Vertical, Horizontal Adjustment Fixed Guide Rail Bracket
- Made of Zinc Plated Steel
- 0.5600" Thickness
- 201 Profile
| Adjustment Type | Vertical, Horizontal |
| Overall Length | 1.71 in |
| Material | Zinc-Plated Steel |
| Overall Height | 8 in |
| Hardware Type | Fixed Guide Rail Bracket |
| Profile | 201 |
| Thickness | 0.56 in |
| Weight | 0.54 LB |
| EAN or UPC | 787405169340 |

