- Vertical, Horizontal Adjustment Fixed Guide Rail Bracket
- Made of Stainless Steel
- 0.5600" Thickness
- 201 Profile
| Material | Stainless Steel |
| Profile | 201 |
| Adjustment Type | Vertical, Horizontal |
| Hardware Type | Fixed Guide Rail Bracket |
| Thickness | 0.56 in |
| Overall Length | 1.71 in |
| Overall Height | 9.5 in |
| Weight | 0.64 LB |

