- POLYAMIDE Material
- 2.63 Part Length (in)
- 4.61 Part Height (in)
features
- Bracket body without positioning lip. For use with threaded adjusting rod and cross blocks where vertical and horizontal adjustment is needed. Polyamide bracket body and stainless steel washer. Rod not included.
| Straight/Swivel | Swivel |
| Measurement System | Inch |
| Part Height | 4.61 in |
| Material | POLYAMIDE |
| Length | 2.63 in |
| Thread | 0.375 in |
| Component Series | VG-202 |
| Weight | 0.28 LB |
| EAN or UPC | 787405483798 |

