- POLYAMIDE Material
- 0.5 Rod Ø (in)
- 3.09 Part Height (in)
features
- Swivel cap assembly.
- Support for guide rails where swivel adjustment is rquequired.
- For use on VG-202L body.
- Stainless steel cap and hardware.
- Polyamide knob.
| Rod Diameter | 0.5 in |
| Hardware Type | Guide Rail Bracket w/ Cap & Knob |
| Series | 202HS |
| Part Height | 3.09 in |
| Material | POLYAMIDE |
| Type | Guide Rail Brackets |
| Measurement System | Universal |
| Component Series | VG-202 |
| Straight/Swivel | Swivel |
| Weight | 0.57 LB |
| EAN or UPC | 787405169517 |

