- Vertical, Horizontal & Swivel Adjustment Swivel Bracket w/Polyamide Cap
- Made of Polyamide
- 1/2" Rod Size
- 6.340" Overall Height
| Hardware Type | Swivel Bracket w/ Polyamide Cap |
| Overall Height | 6.34 in |
| Adjustment Type | Vertical, Horizontal, Swivel |
| Profile | 202LC |
| Material | Polyamide |
| Overall Length | 2.63 in |
| Rod Size | 1/2 in |
| Weight | 0.42 LB |
| EAN or UPC | 787405169531 |

