- POLYAMIDE Material
- 0.5 Rod Ø (in)
- 7.56 Part Height (in)
features
- Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body and knob. Stainless steel swivel cap and hardware.
| Length | 2.63 in |
| Part Height | 7.56 in |
| Rod Center to Top of Slot | 3.05 |
| Material | POLYAMIDE |
| Straight/Swivel | Swivel |
| Measurement System | Inch |
| Rod Diameter | 0.5 in |
| Thread | 0.375 in |
| Weight | 0.4 LB |
| EAN or UPC | 787405169579 |

