- POLYAMIDE Material
- 2.63 Part Length (in)
- 0.5 Rod Ø (in)
- 7.61 Part Height (in)
features
- Swivel bracket support for guide rails where both horizontal and swivel adjustment is required.
- Polyamide bracket body, transition cap and knob.
- Stainless steel hardware.
- Includes positioning lip on bracket.
| Straight/Swivel | Swivel |
| Thread | 0.375 in |
| Component Series | VG-202 |
| Overall Length | 2.63 in |
| Part Height | 7.61 in |
| Measurement System | Inch |
| Length | 2.63 in |
| Overall Height | 7.61 in |
| Rod Size | 1/2 in |
| Profile | 202LTC |
| Hardware Type | Swivel Bracket w/ Transition Cap & Knob |
| Adjustment Type | Vertical, Horizontal, Swivel |
| Material | POLYAMIDE |
| Rod Diameter | 0.5 in |
| Rod Center to Top of Slot | 3.07 |
| Weight | 0.54 LB |
| EAN or UPC | 787405169586 |

