Skip to content Skip to navigation menu
System PlastVG203HT12

VG203HT12

Swivel Cap Assembly
Item #101686335
System PlastVG203HT12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Cap Material Stainless Steel
Cap Dia. 2.08 in
Rod Size 1/2 in
Knob Material Polyamide
Weight 0.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison