Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
System PlastVG203HT58

VG203HT58

SUPERSEDED TO SYSP_VG-203-HT-58, MTRL - 105300436
Item #103707572
System PlastVG203HT58
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Rod Size 5/8 in
Knob Material Polyamide
Cap Material Stainless Steel
Cap Dia. 2.08 in
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison