- Stainless Steel Material
- 2.08 Part Length (in)
- 0.5 Rod Ø (in)
- 4.19 Part Height (in)
- 2.08 Part Width (in)
features
- Swivel cap assembly. Support for guide rails where swivel adjustment is rquequired. For use on VG-203L body. Stainless steel cap and hardware. Polyamide knob.
| Length | 2.08 in |
| Rod Diameter | 0.5 in |
| Fastener | 3/8-16 |
| Thread | 3/8-16 in |
| Material | Stainless Steel |
| Chain Series Used With | VG-203L Body |
| Straight/Swivel | Swivel |
| Part Width | 2.08 in |
| Measurement System | Inch |
| Type | Guide Rail Brackets |
| Component Series | VG-203 |
| Part Height | 4.19 in |
| Weight | 0.86 LB |
| EAN or UPC | 787405169944 |

