- Vertical, Horizontal & Swivel Adjustment Swivel Bracket w/Polyamide Cap
- Made of Polyamide
- 5/8" Rod Size
- 7.490" Overall Height
| Hardware Type | Swivel Bracket w/ Polyamide Cap |
| Adjustment Type | Vertical, Horizontal, Swivel |
| Material | Polyamide |
| Overall Length | 3.29 in |
| Rod Size | 5/8 in |
| Profile | 203LC |
| Overall Height | 7.49 in |
| Weight | 0.54 LB |
| EAN or UPC | 787405169999 |

