- POLYAMIDE Material
- 0.5 Rod Ø (in)
- 8.91 Part Height (in)
features
- Swivel bracket. Support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body and knob. Stainless steel swivel cap and hardware.
| Hardware Type | Guide Rail Bracket w/ Knob & Swivel Cap |
| Thread | 0.375 in |
| Measurement System | Inch |
| Rod Diameter | 0.5 in |
| Type | Guide Rail Brackets |
| Rod Center to Top of Slot | 3.43 |
| Fastener | 0.375 |
| Straight/Swivel | Swivel |
| Series | 203LHS |
| Depth | 3.29 in |
| Material | POLYAMIDE |
| Length | 3.29 in |
| Part Width | 2.08 in |
| Part Height | 8.91 in |
| Weight | 0.96 LB |
| EAN or UPC | 787405170018 |

