- POLYAMIDE Material
- 0.5 Rod Ø (in)
- 9.89 Part Height (in)
features
- Swivel bracket.
- Support for guide rails where both horizontal and swivel adjustment is required.
- Polyamide bracket body and knob.
- Stainless steel swivel cap and hardware.
| Rod Size | 1/2 in |
| Thread | 0.375 in |
| Rod Center to Top of Slot | 4.35 |
| Series | 203LHTS |
| Straight/Swivel | Swivel |
| Material | POLYAMIDE |
| Rod Diameter | 0.5 in |
| Depth | 3.29 in |
| Part Height | 9.89 in |
| Type | Guide Rail Brackets |
| Hardware Type | Swivel Bracket w/ Transition Cap & Knob, Guide Rail Bracket w/ Knob & Swivel Cap |
| Fastener | 0.375 |
| Measurement System | Inch |
| Weight | 1.22 LB |
| EAN or UPC | 787405170049 |

