- POLYAMIDE Material
- 0.625 Rod Ø (in)
- 9.89 Part Height (in)
features
- Swivel bracket.
- Support for guide rails where both horizontal and swivel adjustment is required.
- Polyamide bracket body and knob.
- Stainless steel swivel cap and hardware.
| Straight/Swivel | Swivel |
| Type | Guide Rail Brackets |
| Length | 3.29 in |
| Rod Center to Top of Slot | 4.35 |
| Depth | 3.29 in |
| Measurement System | Inch |
| Thread | 0.375 in |
| Rod Diameter | 0.625 in |
| Material | POLYAMIDE |
| Part Width | 2.08 in |
| Fastener | 0.375 |
| Part Height | 9.89 in |
| Weight | 1.225 LB |
| EAN or UPC | 787405170056 |

