- POLYAMIDE Material
- 3.29 Part Length (in)
- 0.75 Rod Ø (in)
- 8.96 Part Height (in)
- 2.08 Part Width (in)
features
- Swivel bracket support for guide rails where both horizontal and swivel adjustment is required.
- Polyamide bracket body, transition cap and knob.
- Stainless steel hardware.
| Length | 3.29 in |
| Thread | 0.375 in |
| Rod Diameter | 0.75 in |
| Material | POLYAMIDE |
| Part Height | 8.96 in |
| Measurement System | Inch |
| Rod Center to Top of Slot | 3.45 |
| Slot Width | 0.41 in |
| Straight/Swivel | Swivel |
| Part Width | 2.08 in |
| Component Series | VG-203 |
| Weight | 0.725 LB |
| EAN or UPC | 787405484283 |

